Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 1/8 in Round
Mfr # 26033
Zoro # G4592883
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26033
- Zoro # G4592883
- UPC # 084705260334
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 3 7/8 in |
Overall Length | 8 1/4 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.12 in |
For Fastener Size | 3 mm |
Description
This WIHA TOOLS Precision Slotted Screwdriver is a must-have for precision work. It has an ergonomic handle with rotating cap that makes it easy to control the screwdriver and apply torque. The screwdriver's plastic handle is designed for a comfortable grip, while its alloy steel shank provides maximum strength. Its 4 in round shank length gives you plenty of reach when working on items close to your body. This slotted screwdriver has a tip size of 1/8 in., which means it can be used on small screws, making it perfect for delicate work. The WIHA TOOLS Precision Slotted Screwdriver is the right tool for jobs that require precision and care.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (20224100)
- MILWAUKEE TOOL 5/16 in. x 7 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2222)
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades for Clean Wood 3Pk (DOU125JBW3)
- WIHA Phillips #2 Round (31152)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Hex Metric Interchangeable Blade F, 3.0mm (28548)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32039)
- WIHA Precision Hex Screwdriver, 2 mm (27554)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- SURTEK Blue Screwdriver Square Shank Flat Tip 14X4 (D364)
- Wiha Screwdrivers and Nutdrivers