Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 1.5 mm Round
Mfr # 26024
Zoro # G4578296
original price:
$5.85
5% off
new price: $5.52
/ea
$5.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1.5 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26024
- Zoro # G4578296
- UPC # 084705260532
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1.5 mm |
Shank Length | 1 5/8 in |
Overall Length | 5 1/4 in |
For Fastener Size | 1.5 mm |
Description
Precision Slotted Screwdriver, Tip Size 1.5 mm, Slotted, Ergonomic, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 6Mm-1Mm (8327)
- MITUTOYO Digital Thickness Gage, 4.7 Throat (547-520S)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 2000 Lbs, 2.89 In (341-SS)
- DEWALT ToughSystem Tool Tote, Structural Foam, Black, 22 in W x 13 in D x 11 in H (DWST08206)
- WIHA Slotted 0.216" 1.0" (30255)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26022)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- WIHA Precision Torx Screwdriver T2 Round (26702)
- WIHA Precision Phillips Screwdriver, #1 (27334)
- CHANNELLOCK SCRWDRIVR SLTD 1/4X4 in. (S144A)
- Wiha Screwdrivers and Nutdrivers