Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 1/32 in Round
Mfr # 26008
Zoro # G4592761
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26008
- Zoro # G4592761
- UPC # 084705260082
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 1/32 in |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
Shank Diameter | 0.08 in |
For Fastener Size | 0.8 mm |
Description
The WIHA TOOLS 26008 Precision Slotted Screwdriver is the perfect tool for small precision work. The slotted tip provides a secure grip on screws, allowing you to work with ease. The handle design is ergonomic and rotates around the cap so that you can use it in any position. It has an alloy steel shank measuring 1 9/16 in. long and a round plastic handle with a rotating cap that's 3 in. long. The slotted screwdriver tip allows you to easily fit into screw holes while the precision ground tips ensures accurate results every time. This slotted screwdriver has a 1/32" tip size and measures 4 1/2 in. overall length with a 1 5/8" round head size. WIHA TOOLS' Precision Slotted Screwdriver is designed for precise applications, giving you total control over your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/16in, Carbide Tip (HCBG15T)
- URREA 3/4" drive 6-point short impact socket 2-3/8" (7538)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32001)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- WIHA Phillips #2 Round (31152)
- WIHA Torx(R) IP27 5.9" (36474)
- WIHA Insulated Phillips Screwdriver #3 Round (32103)
- GENERAL TOOLS Screwdriver Set 5P Bk/Yl (700)
- Wiha Screwdrivers and Nutdrivers