Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 1/16 in Round
Mfr # 32000
Zoro # G0233289
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32000
- Zoro # G0233289
- UPC # 084705320007
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 40 mm |
Overall Length | 154 mm |
Handle Length | 4 in |
For Fastener Size | 1.5 mm |
Shank Diameter | 0.14 in |
Description
WIHA TOOLS 32000 Insulated Screwdriver Slotted 1/16" 1 9/16 in Round is the tool you need for precision work. The ergonomic handle design makes it easy to hold and manoeuvre. This screwdriver has a rotating cap that allows you to grip it at different angles, giving you more control. It has a tip size of 1/16 in., which means you can use it on small screws and bolts. With an alloy steel shank, this slotted screwdriver is built to last. The black oxide finish prevents corrosion and gives the tool a sleek look. WIHA TOOLS 32000 Insulated Screwdriver Slotted 1/16" 1 9/16 in Round is a precision tool that will allow you to complete intricate tasks with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 4-14mm 6 Point 200mm S-series 12 pieces 1/4 Sq. Drive (RS2400MZ/12)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT98)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03201)
- KRAFT TOOL Magnesium Asphalt Rake Head, 42 (GG627-01)
- WIHA Hex Metric Interchangeable Blade F, 3.0mm (28548)
- WIHA Torx(R) T5 Round (36264)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- WIHA Insulated Pozidriv Screwdriver #1 Round (30711)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- WIHA Precision Phillips Screwdriver #000 Round (26134)
- VESSEL Screwdriver (220USBS)
- Wiha Screwdrivers and Nutdrivers