Wiha

Precision Slotted & Phillips Screwdriver Set 5 Piece


product price: $21.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

5 Piece Set Includes: Slotted 1.5mmx40mm, 2.5mmx50mm, 3.5mmx60mm and Phillips #0x50mm, #1x60mm When it comes to working on small components and modern electronics, using the best precision screwdriver is essentialWiha PicoFinish Precision Screwdrivers are unrivaled. Wiha PicoFinish Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The PicoFinish style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the cap to quickly and easily identify the driver you need when stored vertically. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wihas exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage.Set Includes: Slotted 1.5mm, 2.5mm, 3.5mm and Phillips #0, #1Cushion grip handle for comfort and controlPremium quality tool steel for strength and durabilityDual durometer construction for long-lasting durabilityHandle direct molded to blade for a permanent bondHex profile finger grip for precise torque and controlTapered handle for rapid rotationExtra-long cap for optimal hand positions and smooth turningTip profile labeled on cap for easy identificationExact fit precision machined tip for reduced cam-outHandle sized proportionate to the blade for consistent mechanical advantageMade in Germany

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.