Shop All Screwdriver Sets
Wiha
Precision Screwdriver Set, Sl/Ph, 8 pcs
Mfr # 26199
Zoro # G4556562
product price: $39.76
/ea
$39.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/32 in, 1/8 in, 5/32 in, 5/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26199
- Zoro # G4556562
- UPC # 084705261997
- Country of Origin Poland
- Category Screwdriver Sets
Dimensions
Tip Size | 1/32 in, 1/8 in, 5/32 in, 5/64 in |
Shank Length | 40mm to 60mm |
Sizes Included | Phillips: #000 x 40 mm, #00 x 40 mm, #0 x 50 mm, #1 x 60 mm, Slotted: 1 x 40 mm, 2 x 50 mm, 3 x 60 mm, 4 x 60 mm |
Container Width | 7 1/8 in |
For Fastener Size | 1/32 in, 1/8 in, 5/32 in, 5/64 in |
Container Length | 9 5/16 in |
Container Height | 1 7/16 in |
Description
Precision Screwdriver Set, Tip Finish Chrome, 1/32 in, 1/8 in, 5/32 in, 5/64 in, Phillips, Slotted, Ergonomic, Number of Pieces 8, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Slotted 1.0 x 40mm, 2.0 x 50mm, 3.0 x 60mm, 4.0 x 60mm, Phillips #000 x 40mm, #00 x 40mm, #0 x 50mm, #1 x 60mm, Canvas Pouch, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 40 mm to 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Telescoping Magnetic Pick-Up Tool (85027)
- GREENLEE Pin-Drive (1038GB)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk) (48-32-4188)
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (32091)
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26799)
- WIHA Insulated Screwdriver Set, 8 pcs (32088)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- WIHA Insulated Screwdriver Set, Hex, 6 pcs (32366)
- WIHA Screwdriver Set, Torx(R), 12 pcs (36267)
- ESTWING MFG CO Estwing Mfg Co. E5 5 Lb Wood Splitting Wedge (E5)
- Wiha Screwdrivers and Nutdrivers