Shop All Screwdriver Sets
Wiha
Precision Screwdriver Set, Phillips/Slotted Tip, 1/16 in, 1/8 in, 3/32 in, 5/64 in Tip Size, 7-Piece
Mfr # 26197
Zoro # G3435975
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Tip Style Group Precision
- Insulated / Uninsulated Uninsulated
- Screwdriver Tip Style Keystone Slotted/Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26197
- Zoro # G3435975
- UPC # 084705261904
- Country of Origin Poland
- Category Screwdriver Sets
Dimensions
Tip Size | 1/16 in, 1/8 in, 3/32 in, 5/64 in |
Shank Length | 40mm to 60mm |
Sizes Included | Phillips: #00 x 40 mm, #0 x 50 mm, #1 x 60 mm, Slotted: 1.5 x 40 mm, 2 x 50 mm, 2.5 x 50 mm, 3 x 60 mm |
For Fastener Size | 1/16 in, 1/8 in, 3/32 in, 5/64 in |
Container Height | 1 in |
Container Length | 9 1/2 in |
Container Width | 9 1/2 in |
Description
Precision Screwdriver Set, Tip Finish Chrome, 1/16 in, 1/8 in, 3/32 in, 5/64 in, Phillips, Slotted, Ergonomic, Number of Pieces 7, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Slotted: 1.5 x 40mm, 2.0 x 50mm, 2.5 x 50mm, 3.0 x 60mm, Phillips: #00 x 40mm, #0 x 50mm, #1 x 60mm, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 40 mm to 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 15/16 in. B Round Die, 5/64-15/32 in.THK (75613)
- ULLMAN DEVICES Phillips TORX Screw Starter (F-2)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 9/16 in Size, Standard Socket, black oxide (84857)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35891)
- WIHA Insulated Screwdriver Set, Slotted/Phillips Tip, Alloy Steel with Cushion Grip, 6-Piece (32092)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26199)
- WIHA Extra Heavy Duty SoftFinish Cushion Grip (53180)
- WIHA Screwdriver Set, 51 pcs, Round Shank (92191)
- WIHA Insulated Screwdriver Set, 13 pcs (32094)
- PROSKIT Screwdriver and Bit Set 58Pc (SD-9828)
- Wiha Screwdrivers and Nutdrivers