Shop All Nut Driver Sets
Wiha
Precision Screwdriver Set, Sl/Ph, 7 pcs.
Mfr # 26092
Zoro # G2032807
product price: $29.20
/ea
$29.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes Slotted 2.5 x 50mm, 2.5 x 100mm, 3.0 x 100mm, 4.0 x 100mm, 3.0 x 150mm, 4.0 x 150mm, Phillips #0 x 75mm
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26092
- Zoro # G2032807
- UPC # 084705260921
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Tip Size | 1/8 in, 3/32 in, 5/32 in |
Shank Length | 50mm to 150mm |
Sizes Included | Phillips: #0 x 75 mm, Slotted: 2.5 x 50 mm, 2.5 x 100 mm, 3 x 100 mm, 4 x 100 mm, 3 x 150 mm, 4 x 150 mm |
Container Width | 8 1/4 in |
For Fastener Size | 1/8 in, 3/32 in, 5/32 in |
Container Length | 11 in |
Container Height | 1 in |
Description
Precision Screwdriver Set, Tip Finish Chrome, 1/8 in, 3/32 in, 5/32 in, Phillips, Slotted, Ergonomic, Number of Pieces 7, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Slotted 2.5 x 50mm, 2.5 x 100mm, 3.0 x 100mm, 4.0 x 100mm, 3.0 x 150mm, 4.0 x 150mm, Phillips #0 x 75mm, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 50 mm to 150 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #32 (C23182)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251685)
- WESTWARD Handguarded Cold Chisel, 1 In. x 12 In. (2AJJ7)
- WRIGHT TOOL Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide (6232)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- WIHA Picofinish Prcsn Nut Driver 3/16X60Mm (26576)
- WIHA Prec. Screwdriver, Slotted, 3.0mm x 2 in. (26030)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET, 3PK (70487)
- WIHA Precision Screwdriver Set, Torx(R), 6 pcs. (26790)
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- Wiha Nut Driver Sets