Shop All Nut Driver Sets
Wiha
Precision Screwdriver Set, Phillips, 4pcs.
Mfr # 26194
Zoro # G0639177
product price: $17.81
/ea
$17.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Insulated / Uninsulated Uninsulated
- Includes Phillips #000 x 40mm, #00 x 40mm, #0 x 50mm, #1 x 60mm
- Number of Pieces 4
- Tip Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26194
- Zoro # G0639177
- UPC # 084705261942
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Tip Size | #0, #00, #000, #1 |
Shank Length | 40mm to 60mm |
Sizes Included | Phillips: #000 x 40 mm, #00 x 40 mm, #0 x 50 mm, #1 x 60 mm |
Container Height | 1 in |
Container Width | 5 1/2 in |
For Fastener Size | #0, #00, #000, #1 |
Container Length | 11 in |
Description
Precision Screwdriver Set, Tip Finish Chrome, #0, #00, #000, #1, Phillips, Ergonomic, Number of Pieces 4, No, ESD Safe No, Non-Sparking No, Measurement Type Not Applicable, Includes Phillips #000 x 40mm, #00 x 40mm, #0 x 50mm, #1 x 60mm, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 40 mm to 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Professional Dbl Flaring Tool Kit (KTI70080)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- WESTWARD Flange Wedge, Non-Spark, 8-1/2x2 x1-1/4 In (23X831)
- BON TOOL Bon 28-126 Lute Rake T Connector Blunt Tooth 36" 6 Foot Handle (28-126)
- WIHA Nut Driver Set, 11 Pieces, SAE, Solid, Ins (32296)
- WIHA Nut Driver, 1/2 in., Solid, Ergo, Ins, 5 in. (32276)
- WIHA 8.0Mm X 200Mm T-Handle Metric Nut Driver (33607)
- WIHA Color Coded Magnetic Nut Driver Set SAE 6pc, 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in, 3PK (70486)
- WIHA Precision Nut Driver Set, 8 Pieces, Metric (26590)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- GREENLEE Nut Driver Set, 7 Pieces, SAE, Hollow, Ins (0253-03NH-INS)
- Wiha Screwdrivers and Nutdrivers