Shop All Screwdriver Sets
Wiha
Precision Screwdriver Set, Ball Hex, Metric, 5 pcs
Mfr # 26491
Zoro # G4618546
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26491
- Zoro # G4618546
- UPC # 084705264912
- Country of Origin Poland
- Category Screwdriver Sets
Dimensions
Tip Size | 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm |
Shank Length | 50mm to 60mm |
Sizes Included | Ball Hex: 1.35 x 50 mm, 1.5 x 60 mm, 2 x 60 mm, 2.5 x 60 mm, 3 x 60 mm |
Container Length | 8 in |
Container Height | 1 in |
Container Width | 3 in |
For Fastener Size | 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm |
Description
Precision Screwdriver Set, Tip Finish Chrome, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, Hex, Ergonomic, Number of Pieces 5, No, ESD Safe No, Non-Sparking No, Measurement Type Metric, Includes Ball Hex 1.35 x 50mm, 1.5 x 60mm, 2.0 x 60mm, 2.5 x 60mm, 3.0 x 60mm, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 50 mm to 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE EXTRACTOR MEDIUM (LI62730)
- SPEEDAIRE Air Drill, Keyless, 1/4 In, 2600 RPM (21AA77)
- WILTON C-Clamp, 3", Steel, Extra Hvy Duty, 8750 lb. (103)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- WIHA Precision Screwdriver Set, Slotted, 6 pcs (26090)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35891)
- WIHA Insulated Screwdriver Set, 7 pcs (32188)
- WIHA Insulated Screwdriver Set, 8 pcs (32088)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (32091)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26193)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43012)
- Wiha Screwdriver Sets