Shop All Nut Driver Sets
Wiha
Precision Screwdriver, Phillips, #1x2-3/8
Mfr # 26110
Zoro # G0481144
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes Rotating Cap
- Number of Pieces 1
- Standards HRC 59-76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26110
- Zoro # G0481144
- UPC # 084705261102
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Overall Length | 6 1/2 in |
Tip Size | #1 |
Shank Length | 2 3/8 in |
Shank Diameter | 0.16 in |
Handle Length | 4 1/4 in |
For Fastener Size | #1 |
Description
This WIHA TOOLS 26110 Precision Screwdriver is the perfect tool for all your precision screwdriving needs. The screwdriver has a round shank with a crosspoint tip style. With an overall length of 6 1/2 in., this SAE screwdriver features an ergonomic handle design with rotating cap. It also has a #1x2-3/8 Phillips head size and black handle color. The WIHA TOOLS Precision Screwdriver is the tool you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vertical Disc Sander 4-1/2In-5In Dia. (50304)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- ECLIPSE 6 in Cable Stripper RG-59/6/11/7 (902-229)
- WIHA Nut Driver Set, 8 Pieces, Metric (28198)
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- WIHA Nut Driver, 7.0mm, Solid, Ergo, Ins, 5 in. (32218)
- WIHA Precision Screwdriver Set, Hex, SAE, 8 pcs. (26391)
- DYNAMIC Tools 7 Piece Metric Nut Driver Set, Acetate Handles (D062504)
- Wiha Screwdrivers and Nutdrivers