Shop All Nut Driver Sets
Wiha
Precision Screwdriver, Phillips, #0x2 in.
Mfr # 26105
Zoro # G2811496
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes Rotating Cap
- Number of Pieces 1
- Standards HRC 59-74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26105
- Zoro # G2811496
- UPC # 084705261058
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Shank Length | 2 in |
Tip Size | #0 |
Overall Length | 5 1/2 in |
Length | 5.7" |
Handle Length | 3 5/8 in |
Shank Diameter | 0.12 in |
For Fastener Size | #0 |
Description
Precision Phillips Screwdriver, Tip Size #0, Phillips, Molded, Overall Length 5 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File - Boxed (03566NN)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Socket (SHD22120)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (42432)
- WIHA Nut Driver, 7.0mm, Solid, Ergo, Ins, 5 in. (32218)
- WIHA Solid Shank Precision Nut Driver Set (27792)
- WIHA Prec. Screwdriver, Slotted, 2.5mm x 2 in. (26025)
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc (26390)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- HANGZHOU GREAT STAR INDUSTRIAL Hangzhou Great Star Industrial 150706 Master Mechanic; Impact Driver Set (150706)
- Wiha Nut Driver Sets