Shop All Plier Sets
This Product is Discontinued
Wiha
Precision Plier Set, ESD, Ergonomic, 4Pcs. (Discontinued)
Mfr # 32790
Zoro # G4195834
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 4
- Material High Quality Tool Steel
- Color Yellow/Black (Handle)
- Features ESD Safe Precision, Soft Touch Tension Return Springs
- Handle Type Ergonomic, 2-Component, Soft Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32790
- Zoro # G4195834
- UPC # 084705327907
- Country of Origin Germany
- Category Plier Sets
Details
Number of Pieces | 4 |
Material | High Quality Tool Steel |
Color | Yellow/Black (Handle) |
Features | ESD Safe Precision, Soft Touch Tension Return Springs |
Handle Type | Ergonomic, 2-Component, Soft Comfort |
Standards | ESD Standard IEC 61340-5-1 |
Plier Item | Precision Plier Sets |
ESD Safe | Yes |
Item | Precision Plier Set |
Includes | 4-3/8 in Oblique Cutters, 4-1/2 in Oval Side Cutters, 4-3/4 in Flat Nose, 5-3/4 in Long Nose Pliers, Zippered Tool Pouch |
Handle Color | Black/Yellow |
Plier Product Group | Plier Sets |
Spring Return | Yes |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Handle Style | Ergonomic |
Plier Material | Tool Steel |
ESD-Safe | Yes |
Number of Pliers | 4 |
Description
Precision Plier Set, ESD-Safe Yes, Number of Pliers 4, Handle Color Black/Yellow, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.