Shop All Screwdrivers
Wiha
Precision Phillips Screwdriver #1 Round
Mfr # 26140
Zoro # G4579985
original price:
$7.72
20% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26140
- Zoro # G4579985
- UPC # 084705261409
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 2 3/8 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.13 in |
For Fastener Size | #1 |
Description
Precision Phillips Screwdriver, Tip Size #1, Phillips, Molded, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pry Bar Set, 24"/36"/48" Overall L (8203L)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- POWERMATIC Belt For Powermatic 66 Tablesaw (6077225)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32026)
- WIHA No.1 X 60Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #1 (26210)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- WIHA Slotted 0.13" 3.9" (26044)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- POWERBUILT #3 X 6" Phillips Screwdriver (DB) (646166)
- Wiha Screwdrivers and Nutdrivers