Shop All Screwdrivers
Wiha
Precision Phillips Screwdriver #1 Round
Mfr # 26114
Zoro # G4620935
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26114
- Zoro # G4620935
- UPC # 084705261140
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 7/8 in |
Overall Length | 8 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.16 in |
For Fastener Size | #1 |
Description
Precision Phillips Screwdriver, Tip Size #1, Phillips, Molded, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Thread Arbor, 1/4" Shank (49-56-6950)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF)
- STARRETT Magnetic Base w/Post Assembly (657T)
- TEKTON 3/4" Drive Universal Joint, SAE (SHA32103)
- WIHA Insulated Pozidriv Screwdriver #2 Round (30712)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- WIHA Insulated Slotted Screwdriver 3/8 in Round (32045)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- SURTEK Bi-material screwdriver round shank flat tip 3/8x8 in. (D208)
- Wiha Screwdrivers