Shop All Screwdrivers
Wiha
Precision Phillips Screwdriver #000 Round
Mfr # 26134
Zoro # G4635653
original price:
$10.91
23% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #000
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26134
- Zoro # G4635653
- UPC # 084705261300
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #000 |
Shank Length | 1 9/16 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
For Fastener Size | #000 |
Shank Diameter | 0.08 in |
Description
Precision Phillips Screwdriver, Tip Size #000, Phillips, Molded, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL T7P TUNGSTEN CARBIDE TIP SAW BLADE (332-434226.000)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 60,000 RPM, 0.1 hp (12R0400-18)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -7'9-1/2)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32024)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- WIHA Slotted 6.5mm 5.0" (53320)
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- WIHA Insulated Hex Screwdriver 3 mm Round (32303)
- GREAT NECK GreatNeck G Series Screwdriver, 5/16 in Drive, Slotted Drive, 6 in L Shank, Acetate Handle (G66C)
- Wiha Screwdrivers and Nutdrivers