Shop All Screwdrivers
Wiha
Precision Phillips Screwdriver, #000
Mfr # 27330
Zoro # G9907783
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Phillips
- Tip Size #000
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 27330
- Zoro # G9907783
- UPC # 084705273303
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #000 |
Shank Length | 1 1/2 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
Shank Diameter | 0.08 in |
For Fastener Size | #000 |
Description
The WIHA TOOLS 27330 Precision Phillips Screwdriver is the tool you need to make precise repairs. It has a tip size of #000 and an overall length of 5 1/4 in. The screwdriver has a rotating cap, which allows you to adjust the head angle for maximum torque. With an alloy steel shank, this precision screwdriver will withstand daily use. It also features an ergonomic handle with a 3 3/4 in. handle length and 3/4 in. handle diameter for better grip and control. The WIHA TOOLS Precision Phillips Screwdriver is designed to give you better control while making repairs or adjustments around your home or workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 14x18 mm (58224036)
- MAKITA CXT(TM) 12.0 3/8" (WT05Z)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN03)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- WIHA Insulated Pozidriv Screwdriver #3 Round (32403)
- WIHA Precision Hex Screwdriver 3 mm Round (26334)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32004)
- WIHA Precision Torx Screwdriver T7 Round (26707)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- GREENLEE Screw-Holding Slotted Screwdriver 3/16 in Round (0453-14C)
- Wiha Screwdrivers and Nutdrivers