Shop All Screwdrivers
Wiha
Precision Phillips Screwdriver #00 Round
Mfr # 26104
Zoro # G4527634
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #00
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26104
- Zoro # G4527634
- UPC # 084705261010
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | #00 |
Shank Length | 3 in |
Overall Length | 6 in |
Handle Length | 3 in |
For Fastener Size | #00 |
Shank Diameter | 0.08 in |
Description
The WIHA TOOLS 26101 Precision Screwdriver Phillips #00 3 in Round is the perfect tool for working with precision screws. It has a rotating cap that makes it easy to work on hard-to-reach places. This round shank screwdriver features an ergonomic handle design with a rotating cap, which allows you to work on small parts easily and comfortably. The alloy steel shank has a length of 3 in., while the overall length is 6 in. With its Phillips tip style, this screwdriver can be used for general purpose applications. It has a #00 tip size, making it ideal for precision work. If you are looking for an efficient way to work on small screws, then this WIHA TOOLS Precision Screwdriver will come in handy when doing your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Red, 2 Pockets (5876)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- SURTEK Snap ring plier set 4 jaw (PFR01)
- CRAFTSMAN Wrenches, 21mm Standard Metric Combinati (CMMT42938)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- WIHA Slotted 0.118" Round (30242)
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- WIHA Precision Slotted Screwdriver, 2 mm (27274)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2 (667690 2)
- Wiha Screwdrivers and Nutdrivers