Shop All Screwdrivers
Wiha
Precision Phillips Screwdriver #0 Round
Mfr # 26135
Zoro # G4573606
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26135
- Zoro # G4573606
- UPC # 084705261355
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 in |
Overall Length | 5 3/4 in |
Handle Length | 4 in |
Shank Diameter | 0.12 in |
For Fastener Size | #0 |
Description
Precision Phillips Screwdriver, Tip Size #0, Phillips, Molded, Overall Length 5 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Replacement Pads for Large Tile Cutter (ST060)
- MAYHEW Chisel, 1/8in. Tip, 5-1/4in. L, Half Round (10500)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- MILWAUKEE TOOL Retaining Ring Plier, 0.038" Tip Diameter (48-22-6530)
- WIHA Hex 1/16" 3.1" (36713)
- WIHA Single Precision Screwdriver, Torx, T15 Torx(R) T15 (26715)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- WIHA Precision Screwdriver, Round Shank Shape (32794)
- WIHA Precision Hex Screwdriver, 2 mm (27554)
- WIHA Precision Torx Screwdriver T7 Round (26707)
- MAYHEW SCREWDRIVER #2 X 4 PHILLIPS STANDARD (MY45001)
- Wiha Screwdrivers and Nutdrivers