Shop All Screwdrivers
Wiha
Precision Phillips Screwdriver #0 Round
Mfr # 26109
Zoro # G4612833
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26109
- Zoro # G4612833
- UPC # 084705261096
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 5 9/16 in |
Overall Length | 9 1/2 in |
For Fastener Size | #0 |
Description
This WIHA TOOLS Precision Screwdriver is the ideal tool for precise assembly work. It features a rotating cap that can be locked in three different positions, giving you greater control. The ergonomic handle has a rotating cap that can be locked in three different positions. This allows you to control the screwdriver better and minimizes the risk of slippage. The alloy steel shank has a length of 5 9/16 in., while the overall length is 9 1/2 in. Designed with Phillips tips, this screwdriver offers precision and accuracy when working on small parts. The chrome finish adds durability to this WIHA TOOLS Precision Screwdriver and makes it resistant to corrosion and rusting. With its rotating cap, ergonomic handle design, alloy steel shank, and other features, this WIHA TOOLS Precision Screwdriver will make your next project easier than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #12 (C22702)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.94mm (112200940)
- HHIP Round NoZZle Set For 1/2" Coolant Hose (8401-0224)
- WESTWARD Offset Aviation Snip Set, Left/Right, 9 3/4 in, Forged steel (4YP54)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- WIHA Insulated Phillips Screwdriver #0 Round (32107)
- WIHA Precision Torx Screwdriver T20 Round (26621)
- WIHA Insulated Pozidriv Screwdriver #1 Round (30711)
- WIHA Precision Hex Screwdriver, 3 mm (27556)
- WIHA Prcsion Slotted Screwdriver, 1.5 mm (27273)
- KO-KEN Coin Driver 1.8X13mm 150mm (169BP-1.8X13)
- Wiha Screwdrivers and Nutdrivers