Shop All Screwdrivers
Wiha
Precision Phillips Screwdriver, #0
Mfr # 27332
Zoro # G9907467
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27332
- Zoro # G9907467
- UPC # 084705273327
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 in |
Overall Length | 6 in |
Handle Length | 4 in |
For Fastener Size | #0 |
Shank Diameter | 0.12 in |
Description
ESD-Safe Precision Phillips Screwdriver, Tip Size #0, Phillips, Molded, Overall Length 6 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- BIG HORN 2-1/2 x 1 Inch Stepped Hose Adapter (11269)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9134)
- CENTURY DRILL & TOOL High Impact Magnetic Bit Holder, 1/4 in. (66502)
- WIHA Precision Phillips Screwdriver #1 Round (26140)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- WIHA Precision Slotted Screwdriver 1/16 in Round (32000)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32023)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- MILWAUKEE TOOL 4 in. #2 Phillips Cushion Grip Screwdriver (Made in USA) (MT202)
- Wiha Screwdrivers and Nutdrivers