Shop All Screwdrivers
Wiha
Precision Pentalobe Screwdriver PL5 Round
Mfr # 26638
Zoro # G5392344
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pentalobe
- Screwdriver Tip Style Pentalobe
- Tip Size PL5
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26638
- Zoro # G5392344
- UPC # 084705267654
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | PL5 |
Shank Length | 1 5/8 in |
Overall Length | 4 3/4 in |
For Fastener Size | #5 |
Description
Precision Pentalobe Screwdriver, Tip Size PL5, Pentalobe, Ergonomic, Overall Length 4 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, Yes, Tip Finish None, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334B)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-07-09-1/2)
- BOA 17030 MICRO GRABIT, 4 PC SET (BO17030)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65027)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26022)
- WIHA Slotted 0.118" Round (30242)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32027)
- WIHA Precision Hex Screwdriver, 0.7 mm (27550)
- WIHA Slotted 0.216" 1.0" (30255)
- CRESCENT CRESENT NUTDRV 11/32""SAE (CND1132)
- Wiha Screwdrivers