Shop All Screwdrivers
Wiha
Precision Pentalobe Screwdriver PL4 Round
Mfr # 26635
Zoro # G5417221
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pentalobe
- Screwdriver Tip Style Pentalobe
- Tip Size PL4
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26635
- Zoro # G5417221
- UPC # 084705267647
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | PL4 |
Shank Length | 1 5/8 in |
Overall Length | 4 3/4 in |
For Fastener Size | #4 |
Description
If you are an Apple user, this WIHA TOOLS Precision Screwdriver Pentalobe PL4 is the perfect tool for your needs. The pentalobe screwdriver has a round handle design with rotating cap. It is used primarily on Apple branded products. The handle material is plastic and the finish is chrome. With an alloy steel shank, this precision screwdriver has a 1 5/8 in. length and 4 3/4 in. overall length. You will want to equip yourself with the WIHA TOOLS Precision Screwdriver Pentalobe PL4 when working on your Apple devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .378 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479067)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13291)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32055)
- WIHA Pozidriv(R) #2 Round (31315)
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- Wiha Screwdrivers