Shop All Screwdrivers
Wiha
Precision Pentalobe Screwdriver PL3 Round
Mfr # 26634
Zoro # G5392335
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Pentalobe
- Screwdriver Tip Style Pentalobe
- Tip Size PL3
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26634
- Zoro # G5392335
- UPC # 084705267630
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | PL3 |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
Shank Diameter | 0.08 in |
For Fastener Size | #3 |
Description
Precision Pentalobe Screwdriver, Tip Size PL3, Pentalobe, Molded, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 11/32 (C71022)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1/2 x 19/32 in (W-3140)
- DRILL AMERICA 27/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO27/32)
- TITAN SAE Raised Panel Wrench Set, 14 pcs. (17329)
- WIHA Hex Metric Interchangeable Blade F, 3.0mm (28548)
- WIHA Insulated Phillips Screwdriver #00 Round (32106)
- WIHA Precision Hex Screwdriver 4 mm Round (26340)
- WIHA Insulated Square Screwdriver #1 Round (35811)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- WIHA 5 Piece Insulated SoftFinish Slotted/Phillips/Square Screwdriver Set (32059)
- STAHLWILLE TOOLS VDE electricians screwdrivers DRALL+ 0, 4 mm x 2, 5 mm blade length 75 mm (46603025)
- Wiha Screwdrivers and Nutdrivers