Shop All Nut Driver Sets
Wiha
Precision Nut Driver Set, 8 Pieces, Metric
Mfr # 26590
Zoro # G1633405
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes Nut Drivers: 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6 mm
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26590
- Zoro # G1633405
- UPC # 084705265902
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 2 7/16 in |
Nut Driver Overall Length | 6-1/8 in to 6-3/4 in |
Nut Driver Hex Size | 6 mm, 2 1/2, 3, 3 1/2, 4, 4 1/2, 5, 5 1/2 |
Shank Length | 2 7/16 in |
Tip Size | 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm |
Container Height | 13/16 in |
Range of Lengths | 6 3/16 in To 6 3/4 in |
Hex Size | 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm |
For Fastener Size | 2 1/2 mm, 3 mm, 3 1/2 mm, 4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm |
Container Width | 6 13/16 in |
Container Length | 8 in |
Description
Solid Shank Precision Nut Driver Set, Tip Size 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, Bolt Clearance 5/16 in, Shank Length 2 7/16 in, Molded, Metric, Solid Shank Precision, Fastener Holding No, For Fastener Size 2 1/2 mm, 3 mm, 3 1/2 mm, 4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALIGN X-Axis Power Table Feed 110V~1 Phase (3129-0150)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 8-Piece (1/4 - 1-1/4 in.) (WBE23408)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7164)
- H & H INDUSTRIAL PRODUCTS Compact Hand Tapper On Magnetic Base (3900-0255)
- WIHA Precision Screwdriver Set, Hex, SAE, 8 pcs. (26391)
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- WIHA Precision Screwdriver Set, Torx(R), 6 pcs. (26790)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- WESTWARD Nut Driver, 9.0mm, Solid, Ergo, 3 in. (1CLN3)
- Wiha Nut Driver Sets