Shop All Nut Drivers
Wiha
Precision Nut Driver, SAE, 9/64in, 2-7/16in
Mfr # 26536
Zoro # G4626605
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- Nut Driver Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26536
- Zoro # G4626605
- UPC # 084705265360
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Nut Driver Overall Length | 6 1/8 in |
Nut Driver Shank Length | 2 7/16 in |
Nut Driver Hex Size | 9/64 in |
Hex Size | 7/50 in |
Shank Length | 2 13/32 in |
Tip Size | 9/64 in |
For Fastener Size | 7/50 in |
Shank Diameter | 0.156 in |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 9/64 in, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, SAE, Solid Round Precision, Fastener Holding No, For Fastener Size 7/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13364)
- MILWAUKEE TOOL SHOCKWAVE Torx Security Insert Bit Set - 10PC (48-32-4618)
- IRWIN EXTRACTR SCRW STR 9/16"" (53607)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5436H)
- WIHA Precision Nut Driver, Metric, 2.5mm (26525)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- WIHA Precision Nut Driver, Metric, 1.8mm (26515)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-7/16M)
- Wiha Nut Drivers