Shop All Nut Drivers
Wiha
Precision Nut Driver, SAE, 3/32in, 2-7/16in
Mfr # 26523
Zoro # G4603663
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- Nut Driver Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26523
- Zoro # G4603663
- UPC # 084705265230
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Nut Driver Hex Size | 3/32 in |
Nut Driver Overall Length | 6 1/8 in |
Nut Driver Shank Length | 2 7/16 in |
Shank Length | 2 13/32 in |
Hex Size | 9/100 in |
Shank Diameter | 0.156 in |
For Fastener Size | 9/100 in |
Tip Size | 3/32 in |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 3/32 in, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, SAE, Solid Round Precision, Fastener Holding No, For Fastener Size 9/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34140)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793067)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2001000)
- MILWAUKEE TOOL & EQUIPMENT Morgan 145 Machinist Vise (1114500)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- WIHA Nut Driver, Metric, 10.0mm Hex Size (33634)
- WIHA Insulated Nut Driver 12.0mm (32233)
- WIHA Precision Nut Driver, Metric, 3.5mm (26535)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- WIHA Insulated Nut Driver 4.0mm (32206)
- L.H. DOTTIE L.H. Dottie 3/8'' Concrete Rod Hanger Installation Tool (SCP38)
- Wiha Nut Drivers