Shop All Nut Drivers
Wiha
Precision Nut Driver, SAE, 3/16in, 2-7/16in
Mfr # 26547
Zoro # G4537443
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26547
- Zoro # G4537443
- UPC # 084705265476
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Nut Driver Shank Length | 2 7/16 in |
Nut Driver Overall Length | 6 1/8 in |
Nut Driver Hex Size | 3/16 in |
Shank Length | 2 13/32 in |
Hex Size | 19/100 in |
For Fastener Size | 19/100 in |
Shank Diameter | 0.156 in |
Tip Size | 3/16 in |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 3/16 in, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, SAE, Solid Round Precision, Fastener Holding No, For Fastener Size 19/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Round File, 6 In, Smooth, Machinists (1NFT4)
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch x 20 UNF Mount (J1713M)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4585)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- WIHA Insulated Nut Driver 5/32" (32255)
- WIHA Insulated Nut Driver 4.0mm (32206)
- WIHA Nut Driver, 11/32 in., Solid, Ergo, 5 in. (34140)
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- WIHA Insulated Nut Driver 15.0mm (32239)
- TEKTON 8 mm High-Torque Black Oxide Blade Nut Driver (26886)
- Wiha Nut Drivers