Shop All Nut Drivers
Wiha
Precision Nut Driver, SAE, 1/8 in, 2-7/16in
Mfr # 26531
Zoro # G4554313
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- Nut Holding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26531
- Zoro # G4554313
- UPC # 084705265315
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Nut Driver Shank Length | 2 7/16 in |
Nut Driver Overall Length | 6 1/8 in |
Nut Driver Hex Size | 1/8 in |
Shank Length | 2 13/32 in |
Hex Size | 13/100 in |
Tip Size | 1/8 in |
For Fastener Size | 13/100 in |
Shank Diameter | 0.156 in |
Description
Solid Round Shank Nut Driver, Tip Size 1/8 in, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, SAE, Solid Round, Fastener Holding No, For Fastener Size 13/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Cut-Off Blade (T-102)
- MITUTOYO Depth Gage, 2-1/2" Base L, 0.001" Res. (7217A)
- WILTON 4" Industrial Drill Press Vise (11674)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 8mm (80484)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- WIHA Insulated Nut Driver 16.0mm (32240)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- WIHA Nut Driver, 7/32 in., Solid, Ergo, 5 in. (34137)
- WIHA Nut Driver, 9.0mm, Solid, Ergo, Ins, 5 in. (32224)
- KO-KEN Socket Driver 3.5mm 6 Point 225mm (167M-3.5)
- Wiha Screwdrivers and Nutdrivers