Shop All Nut Drivers
This Product is Discontinued
Wiha
Precision Nut Driver, Metric, 7mm, 2-7/16in (Discontinued)
Mfr # 26570
Zoro # G4597957
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 1/2 in
- Nut Driver Hex Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26570
- Zoro # G4597957
- UPC # 084705265704
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 1/2 in |
Nut Driver Hex Size | 7 mm |
Nut Driver Shank Length | 2 7/16 in |
Nut Driver Overall Length | 6 3/4 in |
Hex Size | 7 mm |
Shank Length | 2 13/32 in |
For Fastener Size | 7 mm |
Tip Size | 7 mm |
Shank Diameter | 0.156 in |
Description
If you need a precision nut driver, the WIHA TOOLS 26570 7mm Precision Nut Driver is an excellent choice. It features a rotating red cap and a hex size of 7 mm. The solid round shank ensures that this precision nut driver provides maximum torque and fits in tight spaces. It has a molded handle for ease of use, as well as black plastic handles for added grip. A hex size of 7 mm means it can fit most types of fasteners on the market today. The WIHA TOOLS 26570 Metric 7mm Precision Nut Driver is the perfect tool to have around when you need to adjust small parts or work with fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.