Shop All Nut Drivers
Wiha
Precision Nut Driver, Metric, 6mm, 2-7/16in
Mfr # 26560
Zoro # G4571585
original price:
$10.02
13% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 1/2 in
- Nut Driver Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26560
- Zoro # G4571585
- UPC # 084705265605
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 1/2 in |
Nut Driver Overall Length | 6 3/4 in |
Nut Driver Shank Length | 2 7/16 in |
Nut Driver Hex Size | 6 mm |
Hex Size | 6 mm |
Shank Length | 2 13/32 in |
For Fastener Size | 6 mm |
Tip Size | 6 mm |
Shank Diameter | 0.156 in |
Description
If you need a precision nut driver, the WIHA TOOLS 26560 Precision Nut Driver is an essential. This tool has a rotating red cap for extra grip and comfort. The hex size of this solid round shank nut driver is 6 mm and its tip size is 6 mm. It has a length of 6 1/2 in., which makes it easy to use with limited access areas. The handle design features a rotating red cap, which allows you to hold onto the tool firmly as you work. This black molded plastic handled nut driver also has a hex size of 6 mm and tip size of 6 mm. WIHA TOOLS 26560 Precision Nut Driver is the quality tool that will make your next project run smoothly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- RAMSET Conduit Strap w/Plated Pin, 1/2 In., PK100 (12HSMP034)
- ESTWING 2-Compartment Hammer Holder (94754)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- WIHA Nut Driver, 7/32 in., Solid, Ergo, 5 in. (34137)
- WIHA Precision Nut Driver, Metric, 4mm, 2-7/16in (26540)
- WESTWARD Nut Driver, Metric, Solid Round, 5.0mm (401L26)
- Wiha Nut Drivers