Shop All Nut Drivers
Wiha
Precision Nut Driver, Metric, 5.5mm
Mfr # 26555
Zoro # G4619106
original price:
$8.19
20% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 1/2 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26555
- Zoro # G4619106
- UPC # 084705265551
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 1/2 in |
Nut Driver Hex Size | 5 1/2 mm |
Nut Driver Shank Length | 2 7/16 in |
Nut Driver Overall Length | 6 3/4 in |
Hex Size | 5.5 mm |
Shank Length | 2 13/32 in |
For Fastener Size | 5.5 mm |
Tip Size | 5.5 mm |
Shank Diameter | 0.156 in |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 5.5 mm, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, Metric, Solid Round Precision, Fastener Holding No, For Fastener Size 5.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Ua1-U11S Type HSS Centerdrill (35-L2-214)
- SPECIALTY DIAMOND 5 Inch 100 Grit 3mm Resin Diamond Polishing Pad (E5100)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- DRILL AMERICA 1/2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/2)
- WIHA Precision Nut Driver, SAE, 3/32in, 2-7/16in (26523)
- WIHA Nut Driver, 11/32 in., Solid, Ergo, 5 in. (34140)
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- WIHA Insulated Nut Driver 15.0mm (32239)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- WIHA Insulated Nut Driver 16.0mm (32240)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- Wiha Nut Drivers