Shop All Nut Drivers
Wiha
Precision Nut Driver, Metric, 4.5mm
Mfr # 26545
Zoro # G4586723
original price:
$6.75
13% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26545
- Zoro # G4586723
- UPC # 084705265452
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Nut Driver Hex Size | 4 1/2 mm |
Nut Driver Overall Length | 6 1/8 in |
Nut Driver Shank Length | 2 7/16 in |
Hex Size | 4.5 mm |
Shank Length | 2 13/32 in |
Shank Diameter | 0.156 in |
Tip Size | 4.5 mm |
For Fastener Size | 4.5 mm |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 4.5 mm, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, Metric, Solid Round Precision, Fastener Holding No, For Fastener Size 4.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M08X25 Zinc, Black Satin, Comp: Steel (K0116.3081X25)
- KIPP Adjustable Handle, Size: 4 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.4A51X55)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/8"opening size. (2618SW)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGG, .5, Carbide (VNGG330.5ESUJ-H1)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- WIHA Insulated Nut Driver 16.0mm (32240)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- CRESCENT Cnd5Saen Nut Driver Set Cushion Grip 5 Pc (CND5SAE)
- Wiha Nut Drivers