Shop All Nut Drivers
Wiha
Precision Nut Driver, Metric, 2.5mm
Mfr # 26525
Zoro # G4616832
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- Nut Driver Shank Style Solid Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26525
- Zoro # G4616832
- UPC # 084705265254
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Nut Driver Hex Size | 2 1/2 mm |
Nut Driver Shank Length | 2 7/16 in |
Nut Driver Overall Length | 6 1/8 in |
Hex Size | 2.5 mm |
Shank Length | 2 13/32 in |
Shank Diameter | 0.156 in |
For Fastener Size | 2.5 mm |
Tip Size | 2.5 mm |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 2.5 mm, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, Metric, Solid Round Precision, Fastener Holding No, For Fastener Size 2.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Press, Arbor, 2 Ton (4Z329)
- MILWAUKEE TOOL 7/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6727)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- WESTWARD 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (10E196)
- WIHA Precision Nut Driver, Metric, 1.8mm (26515)
- WIHA Precision Nut Driver, Metric, 3.5mm (26535)
- WIHA Nut Driver, 9.0mm, Solid, Ergo, Ins, 5 in. (32224)
- WIHA Precision Nut Driver, Metric, 2mm, 2-7/16in (26520)
- WIHA Insulated Nut Driver 15.0mm (32239)
- WIHA Precision Nut Driver, SAE, 5/32in, 2-7/16in (26539)
- GREY PNEUMATIC 1"DR X 1" HEX (4932F)
- Wiha Nut Drivers