Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 9/64 in Round
Mfr # 26436
Zoro # G4572933
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 9/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26436
- Zoro # G4572933
- UPC # 084705264363
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 9/64 in |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.14 in |
For Fastener Size | 9/64 in |
Description
Precision Hex Screwdriver, Tip Size 9/64 in, Hex, Ergonomic, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9Pc Stubby&Extra Long Ball End Star Key (240101)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Deep Socket (1-2383)
- BES MANUFACTURING Fish Chain and Retreiver (FIB223)
- GREY PNEUMATIC 1/4" Drive Impact Set, 3 pcs (1403HA)
- WIHA Precision Torx Screwdriver T6 Round (26739)
- WIHA Precision Hex Screwdriver 1/16 in Round (26416)
- WIHA Insulated Hex Screwdriver 5 mm Round (32305)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32003)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- WIHA Precision Torx Screwdriver, T5 (27864)
- URREA Bimaterial Screwdriver, 1/4X6" Phi #2 (8687)
- Wiha Screwdrivers and Nutdrivers