Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 9/64 in Round
Mfr # 26333
Zoro # G4552536
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 9/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26333
- Zoro # G4552536
- UPC # 084705263335
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 9/64 in |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.14 in |
For Fastener Size | 9/64 in |
Description
Precision Hex Screwdriver, Tip Size 9/64 in, Hex, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Hand Ratchet, Industrial Black (SB-52EHLA)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-30)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 7' 8-1/2)
- SEYMOUR MIDWEST Super Scraper, 7x9" Head, 54" Handle (49033)
- WIHA Precision Hex Screwdriver 1/32 in Round (26309)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- WIHA Screwdriver, Heavy DutySlotted, 8.0mm (53027)
- WIHA Screwdriver With Hex Bolst, 8.0mm X 125mm (34715)
- WIHA Phillips #2 Round (31152)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 8mm (660030 8)
- Wiha Screwdrivers