Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 7/64 in Round
Mfr # 26427
Zoro # G4546211
original price:
$6.75
18% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 7/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26427
- Zoro # G4546211
- UPC # 084705264271
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 7/64 in |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
For Fastener Size | 7/64 in |
Shank Diameter | 0.16 in |
Description
Precision Hex Screwdriver, Tip Size 7/64 in, Hex, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 8 mm Bit x 3 in (175BP080A)
- TITAN 14 in Drive Aluminum Swivel Head Micro Ratchet (TIT11320)
- METABO Clamping Nut, 5/8"-11, MQuick (316055450)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- WIHA Insulated Torx Screwdriver T15 Round (32536)
- WIHA Precision Hex Screwdriver 9/64 in Round (26333)
- WIHA Precision Hex Screwdriver 5/32 in Round (26336)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32004)
- WIHA Hex Metric Interchangeable Blade F, 3.0mm (28548)
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-53)
- Wiha Screwdrivers and Nutdrivers