Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 7/64 in Round
Mfr # 26326
Zoro # G4580186
original price:
$4.10
10% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 7/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26326
- Zoro # G4580186
- UPC # 084705263274
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 7/64 in |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.11 in |
For Fastener Size | 7/64 in |
Description
This WIHA TOOLS Precision Hex Screwdriver has a rotating cap that makes it easy to use. It has an ergonomic handle design, which allows you to work for long periods of time without tiring. With its alloy steel shank and plastic handle, this screwdriver is designed for precision work. The hex tip size is 7/64 in., while the hex shank style group ensures compatibility with other hex bits. The overall length of the screwdriver is 6 1/2 in., while the round shank shape means it can be used on all types of screws. WIHA TOOLS 26327 Precision Hex Screwdriver will help you get your job done right every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Sander, 0.20HP, 6" Pad, Orbit 3/32" Dia (4152)
- WIHA Insulated Pliers and Cutters Tray 3 pcs (32960)
- WILDE 7" COTTER KEY EXTRACTOR-PIGTAIL HOOK-ZINC-BULK (544.Z/BB)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- WIHA Precision Phillips Screwdriver #1 Round (26140)
- WIHA Precision Hex Screwdriver 1/32 in Round (26309)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32024)
- WIHA Precision Hex Screwdriver 1/8 in Round (26335)
- WIHA Insulated Pozidriv Screwdriver #2 Round (30712)
- BEST WAY TOOLS Prec Screwdrivr Set 6Pc (60120)
- Wiha Screwdrivers