Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 5/64 in Round
Mfr # 26419
Zoro # G4614145
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 5/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26419
- Zoro # G4614145
- UPC # 084705264196
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 5/64 in |
Shank Length | 2 in |
Overall Length | 5 3/4 in |
For Fastener Size | 5/64 in |
Description
Precision Hex Screwdriver, Tip Size 5/64 in, Hex, Ergonomic, Overall Length 5 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 12-24 Nc (96106)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- RELTON Single Cutter Hammer Bit 7/8" X 16" SDS-max (MX-14-22)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- WIHA ESD Precision ScrwdrvrSt, NmPcs7 (27589)
- WIHA Insulated Pozidriv Screwdriver #3 Round (32403)
- WIHA Insulated Torx Screwdriver T30 Round (32556)
- WIHA ESD Precision ScrwdrvrSt, NmPcs8 (27396)
- WIHA Screwdriver #2 Hex with Hex Bolster (53410)
- WIHA Screwdriver T7 Round (36268)
- GARANT Screwdriver for Pozidriv, with 2 component Haptoprene handle, Cross head size: 2 (667693 2)
- Wiha Screwdrivers and Nutdrivers