Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 3/64 in Round
Mfr # 26413
Zoro # G4536454
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 3/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26413
- Zoro # G4536454
- UPC # 084705264134
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 3/64 in |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
Shank Diameter | 0.1 in |
For Fastener Size | 3/64 in |
Description
Precision Hex Screwdriver, Tip Size 3/64 in, Hex, Ergonomic, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Work Gloves, Wht, PU Coated, Nylon, XL, PK12 (713SUC/XL)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-6.8)
- HHIP CA-2 Turning, Facing & Boring Holder 1/2-1" 250-402 (3900-5942) (3900-5942)
- WIHA Torx Screwdriver with SoftFinish Handle, T10 x 80mm (36274)
- WIHA Precision Hex Screwdriver 3 mm Round (26334)
- WIHA Screwdriver T7 Round (36268)
- WIHA Slotted 0.216" 1.0" (30255)
- WIHA Phillips #3 Round (31120)
- WIHA Insulated Torx Screwdriver T20 Round (32514)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- Wiha Screwdrivers and Nutdrivers