Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 3/64 in Round
Mfr # 26313
Zoro # G4557804
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 0.05 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26313
- Zoro # G4557804
- UPC # 084705263137
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 0.05 in |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
For Fastener Size | 1.3 mm |
Shank Diameter | 0.1 in |
Description
Precision Hex Screwdriver, Tip Size 0.05 in, Hex, Molded, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Smart-TRAK 101 Magnetic Locator (59-ST101)
- KRAFT TOOL Magnesium Tri Level Placer, 42" (CC935-01)
- MILWAUKEE TOOL SPL/RDHEX Demo 18" Bull Point (48-62-2010)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330170)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26033)
- WIHA Square Tip 1/4 No.2 Bit 10 Piece Minimum (71802)
- WIHA Precision Hex Screwdriver, 1/16 in (27557)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WIHA Slotted 0.139" Round (30210)
- WIHA Insulated Phillips Screwdriver #00 Round (32106)
- LIGHT HOUSE BEAUTY 1/2" Drive 18 Pieces Combo Hex Driver SAE/Metric Set (LI2571892)
- Wiha Screwdrivers and Nutdrivers