Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 3/32 in Round
Mfr # 26423
Zoro # G4526435
original price:
$5.75
4% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26423
- Zoro # G4526435
- UPC # 084705264233
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 2 in |
Overall Length | 5 1/2 in |
Handle Length | 3 5/8 in |
For Fastener Size | 3/32 in |
Shank Diameter | 0.12 in |
Description
If you work with small screws, the WIHA TOOLS 26423 Precision Screwdriver Hex 3/32" 2 in Round is a must-have. This hex screwdriver has an ergonomic handle design with rotating cap for extra torque. The ball hex tip allows you to get into tight spaces and it's compatible with all standard bits. It has a 3/32" tip size and an overall length of 5 1/2 in. With a shank length of 2 in., this screwdriver also has alloy steel construction and comes with a plastic handle. Whether you are working on electronics or jewelry, the WIHA TOOLS Hex Screwdriver will help make your job easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74413/8)
- SUPERCUT Bandsaw Blade, 153 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (209686)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-30-5PK)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- WIHA Phillips #2 Round (31118)
- WIHA Precision Hex Screwdriver, 2 mm (27554)
- WIHA Precision Torx Screwdriver T3 Round (26703)
- PROTO Screwdriver, #4 Tip, Phillips Tip (JP0408RF)
- Wiha Screwdrivers and Nutdrivers