Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 3/32 in Round
Mfr # 26323
Zoro # G4629344
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26323
- Zoro # G4629344
- UPC # 084705263236
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.09 in |
For Fastener Size | 3/32 in |
Description
The WIHA TOOLS 26323 Precision Hex Screwdriver is a long-lasting tool you can rely on. The hexagonal tip allows you to work with a variety of screws and bolts. This screwdriver has an alloy steel shank and a plastic handle. The ergonomic design ensures that your hand does not tire when using this screwdriver for extended periods of time. With the rotating cap, you can get better control over your movements when tightening or loosening screws. This 6 3/4 in round precision hex screwdriver also comes with a hexagonal tip that measures 3/32 in in size. WIHA TOOLS 26323 Precision Hex Screwdriver will help you accomplish your tasks efficiently and without delay.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 7-Piece 3/8-Inch Drive Hex Socket Set (Metric) (95831)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK (15500)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 14mm (84494)
- SEYMOUR MIDWEST SPLITING WEDGE 5LB (41595)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- WIHA Precision Hex Screwdriver 3/64 in Round (26413)
- WIHA Precision Torx Screwdriver T20 Round (26621)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- PERFORMANCE TOOL Phillips Round # 2 X 6 In Screwdriver # 2, W30964 (W30964)
- Wiha Screwdrivers