Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 3 mm Round
Mfr # 26334
Zoro # G4539613
original price:
$4.25
6% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 3 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26334
- Zoro # G4539613
- UPC # 084705263304
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 3 mm |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
For Fastener Size | 2 mm |
Shank Diameter | 0.11 in |
Description
Precision Hex Screwdriver, Tip Size 3 mm, Hex, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/32 (44218)
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- WESTWARD Silver/Deming Drill, 3/4, HSS, 118 Deg (4UM74)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- WIHA Precision Phillips Screwdriver, #1 (27334)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- WIHA Square Tip 1/4 No.2 Bit 10 Piece Minimum (71802)
- WIHA Insulated Phillips Screwdriver #2 Round (32146)
- WIHA Phillips #2 Round (31152)
- SURTEK Blue Screwdriver Round Shank Phillips 2 14 X4 (D345)
- Wiha Screwdrivers