Shop All Screwdrivers
Wiha
Precision Hex Screwdriver, 3 mm
Mfr # 27556
Zoro # G9908097
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Hex
- Tip Size 3 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27556
- Zoro # G9908097
- UPC # 084705275567
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3 mm |
Shank Length | 2 5/16 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.16 in |
For Fastener Size | 3 mm |
Description
ESD-Safe Precision Hex Screwdriver, Tip Size 3 mm, Hex, Molded, Overall Length 6 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 18mm Nut Grip 29mm 3/8 Sq. Drive (3450M-18)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- WIHA Precision Torx Screwdriver T5 Round (26737)
- WIHA Screwdriver, Heavy DutySlotted, 8.0mm (53027)
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- WIHA Precision Screwdriver, Round Shank Shape (32794)
- Wiha Screwdrivers