Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 2.5 mm Round
Mfr # 26325
Zoro # G4625257
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 2.5 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26325
- Zoro # G4625257
- UPC # 084705263250
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 2.5 mm |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
For Fastener Size | 2.5 mm |
Shank Diameter | 0.1 in |
Description
Precision Hex Screwdriver, Tip Size 2.5 mm, Hex, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- HHIP 5/8-11 Flanged Nut (3900-1225)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- MILWAUKEE TOOL 3/4 in. SAE Combination Wrench (45-96-9424)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- WIHA Precision Phillips Screwdriver #00 Round (26132)
- WIHA Precision Hex Screwdriver 7/64 in Round (26326)
- WIHA Precision Hex Screwdriver 1.5 mm Round (26315)
- WIHA Insulated Hex Screwdriver 4 mm Round (32301)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32027)
- TEKTON Long #3 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP14003)
- Wiha Screwdrivers and Nutdrivers