Shop All Screwdrivers
Wiha
Precision Hex Screwdriver, 2.5 mm
Mfr # 27555
Zoro # G9908018
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Hex
- Tip Size 2.5 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27555
- Zoro # G9908018
- UPC # 084705275550
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 2.5 mm |
Shank Length | 2 5/16 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
For Fastener Size | 2.5 mm |
Shank Diameter | 0.12 in |
Description
ESD-Safe Precision Hex Screwdriver, Tip Size 2.5 mm, Hex, Molded, Overall Length 6 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Cup & Die Set (2-1/2'' Conduit) (HPS300)
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 13 X 5, Wood, Short Shank (66-141)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- WIHA Precision Hex Screwdriver 5/64 in Round (26320)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- WIHA Precision Pentalobe Screwdriver PL2 Round (26762)
- WIHA Precision Phillips Screwdriver, #1 (27334)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- PROSKIT Screwdriver, Straight Blade, 1/8 x 3 (800-001)
- Wiha Screwdrivers and Nutdrivers