Shop All Screwdrivers
Wiha
Precision Hex Screwdriver, 2 mm
Mfr # 27554
Zoro # G9907896
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Hex
- Tip Size 2 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27554
- Zoro # G9907896
- UPC # 084705275543
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 2 mm |
Shank Length | 2 in |
Overall Length | 6 in |
Handle Length | 4 in |
For Fastener Size | 2 mm |
Shank Diameter | 0.12 in |
Description
ESD-Safe Precision Hex Screwdriver, Tip Size 2 mm, Hex, Molded, Overall Length 6 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- BETA TX Head Screw Hand Socket, T14 (009000414)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Ball Nose, Chrome Socket (D006905)
- MILWAUKEE TOOL SDS MAX Ground Rod Driver (48-62-4091)
- WIHA Precision Torx Screwdriver T6 Round (26706)
- WIHA Pozidriv(R) #2 Round (31315)
- WIHA Single Precision Screwdriver, Torx, T15 Torx(R) T15 (26715)
- WIHA Precision Torx Screwdriver T8 Round (26619)
- WIHA Phillips #2 Round (31152)
- WIHA Screwdriver T8 Round (36270)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- Wiha Screwdrivers and Nutdrivers