Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 1/8 in Round
Mfr # 26431
Zoro # G4617891
original price:
$6.58
18% off
new price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26431
- Zoro # G4617891
- UPC # 084705264318
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.16 in |
For Fastener Size | 1/8 in |
Description
Precision Hex Screwdriver, Tip Size 1/8 in, Hex, Ergonomic, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T10 150mm 1/4 Hex Drive (121T.150-T10)
- DRILLCO 10-32, NITRO SPIRAL POINT TAPS - 2100N (21N010FP)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- WIHA Precision Torx Screwdriver, T6 (27865)
- WIHA Insulated Torx Screwdriver T10 Round (32506)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- WIHA 5 Piece Insulated SoftFinish Slotted/Phillips/Square Screwdriver Set (32059)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- WIHA Insulated Square Screwdriver #2 Round (35845)
- Wiha Screwdrivers and Nutdrivers