Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 1/8 in Round
Mfr # 26335
Zoro # G4526261
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26335
- Zoro # G4526261
- UPC # 084705263311
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
For Fastener Size | 1/8 in |
Shank Diameter | 0.13 in |
Description
Precision Hex Screwdriver, Tip Size 1/8 in, Hex, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO SM1 Smart Tool Stapler for PEX Radiant Heating Installation (SM1)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- WESTWARD #16 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH7)
- WESTWARD Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (5TWD3)
- WIHA Precision Torx Screwdriver T4 Round (26704)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- WIHA Screwdriver, Heavy DutySlotted, 8.0mm (53027)
- WIHA Precision Hex Screwdriver 5/32 in Round (26336)
- WIHA Slotted 6.5mm 5.0" (53320)
- WIHA Precision Hex Screwdriver 5/64 in Round (26320)
- VESSEL MEGADORA Stubby Screwdriver No.920 -6x25 (920S625)
- Wiha Screwdrivers